Motion
P4BC300E

DODGE
P4BC300E

Pillow Block Roller Bearing - 3 in Bore Dia., Gray Iron Material, Expansion Bearing (Floating)
Mi Item #00574672
MFR #P4BC300E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4BC300E

Pillow Block Roller Bearing - 3 in Bore Dia., Gray Iron Material, Expansion Bearing (Floating)
Mi Item #00574672
MFR #P4BC300E

Mfr description
P4BC300E EXP PIL BLK 087153
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    5.5000 in
  • Bolt Center To Center Length
    12.8750 to 14.6250 in
  • Bore Diameter  
    3 in
  • Weight
    140 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Gray Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    087153
  • Manufacturer Upc Number
    782475514564
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475514564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)