Motion
P4B-C-303E TYPE C

DODGE
P4B-C-303E TYPE C

Pillow Block Roller Bearing Unit - 3-3/16 in Bore Dia., Gray Iron Material, Expansion Bearing (Floating)
MI ITEM #00574673
MFR #P4B-C-303E TYPE C
List Price$10,632.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-C-303E TYPE C

Pillow Block Roller Bearing Unit - 3-3/16 in Bore Dia., Gray Iron Material, Expansion Bearing (Floating)
MI ITEM #00574673
MFR #P4B-C-303E TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,632.85/each for your price

Overview

Mfr description
P4BC303E EXP PIL BLK 087168

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    12.8750 to 14.6250 in
  • Bore Type
    Round
  • Base To Bore Centerline
    5.5000 in
  • Locking Device
    Clamp Collar
  • Housing Material
    Gray Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Lubrication Type
    Lubrication Fitting
  • Weight
    141.5 lbs
  • Manufacturer Catalog Number
    087168
  • Manufacturer Upc Number
    782475277889
  • UPC_NO
    782475277889
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text