Motion
P4B-C-400E     TYPE C

DODGE
P4B-C-400E TYPE C

Pillow Block Roller Bearing - 4.0000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00574683
MFR #P4B-C-400E TYPE C
Price$15,799.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-C-400E TYPE C

Pillow Block Roller Bearing - 4.0000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00574683
MFR #P4B-C-400E TYPE C

Mfr description
P4BC400E EXP PIL BLK 087162
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,799.34/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.3750 in
  • Bolt Center To Center Length
    15.0000 to 16.0000 in
  • Bore Diameter  
    4.0000 in
  • Bore Inside Diameter
    4.0000 in
  • Inside Diameter
    4.0000 in
  • Shaft Diameter
    4.0000 in
  • Weight
    230 lbs

Details

  • Bearing Type
    Type C
  • Bore Type
    Round
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    4-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Type C
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    087162
  • Manufacturer Upc Number
    782475040506
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Series
    Type C
  • Type
    P4B-C-400E TYPE C
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475040506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)