Motion
P4B-C-407E     TYPE C

DODGE
P4B-C-407E TYPE C

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574685
MFR #P4B-C-407E TYPE C
Your Price$20,646.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-C-407E TYPE C

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574685
MFR #P4B-C-407E TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20,646.53/each(List $25,509.82)

Overview

Mfr description
P4BC407E EXP PIL BLK 087189

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    15.6300 to 17.3800 in
  • Base To Bore Centerline
    7.2500 in
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Duty Type
    Special Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    10 in
  • Housing Type
    Four-Bolt Pillow Block
  • Max Rpm
    1000 rpm
  • Maximum Speed
    1000 rpm
  • UPC_NO
    782475040674
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Clamp Collar
  • Take Up Frame Size
    HD-500
  • Material
    087189
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Type
    Pillow Block Bearing
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text