Motion
DU-C-103     TYPE C

DODGE
DU-C-103 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 1.1875 in Bore Dia., 3.9375 in OD, Adapter Mount
MI ITEM #00574693
MFR #DU-C-103 TYPE C
List Price$2,890.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-C-103 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 1.1875 in Bore Dia., 3.9375 in OD, Adapter Mount
MI ITEM #00574693
MFR #DU-C-103 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,890.92/each for your price

Overview

Mfr description
DUC103 D-UNIT 065254

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    065254
  • UPC_NO
    782475035120
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.5 in
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Insert Outer Diameter
    3.9380 in
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    065254
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought