Motion
DU-C-115     TYPE C

DODGE
DU-C-115 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 1.9375 in Bore Dia., 4.7500 in OD, Adapter Mount
MI ITEM #00574703
MFR #DU-C-115 TYPE C
Your Price$3,041.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-C-115 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 1.9375 in Bore Dia., 4.7500 in OD, Adapter Mount
MI ITEM #00574703
MFR #DU-C-115 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,041.73/each(List $3,758.21)

Overview

Mfr description
DUC115 D-UNIT 065284

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    065284
  • UPC_NO
    782475035359
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    5.25 in
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Insert Outer Diameter
    4.7500 in
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    065284
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought