Motion
DU-C-203     TYPE C

DODGE
DU-C-203 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.1875 in Bore Dia., 5.3750 in OD, Adapter Mount
MI ITEM #00574706
MFR #DU-C-203 TYPE C
Your Price$3,738.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-C-203 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.1875 in Bore Dia., 5.3750 in OD, Adapter Mount
MI ITEM #00574706
MFR #DU-C-203 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,738.39/each(List $4,486.07)

Overview

Mfr description
DUC203 D-UNIT 065285

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    065285
  • UPC_NO
    782475035366
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    5.75 in
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Insert Outer Diameter
    5.3750 in
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    065285
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought