Motion
DU-C-204     TYPE C

DODGE
DU-C-204 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.2500 in Bore Dia., 5.3750 in OD, Adapter Mount
MI ITEM #00574708
MFR #DU-C-204 TYPE C
Your Price$3,418.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-C-204 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.2500 in Bore Dia., 5.3750 in OD, Adapter Mount
MI ITEM #00574708
MFR #DU-C-204 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,418.26/each(List $4,272.83)

Overview

Mfr description
DUC204 D-UNIT 065265

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    065265
  • UPC_NO
    782475035182
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    5.75 in
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Insert Outer Diameter
    5.3750 in
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    065265
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought