Motion
DU-C-207     TYPE C

DODGE
DU-C-207 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 5.6875 in OD, Adapter Mount
Mi Item #00574710
MFR #DU-C-207 TYPE C
Price$4,350.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-C-207 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 5.6875 in OD, Adapter Mount
Mi Item #00574710
MFR #DU-C-207 TYPE C

Mfr description
DUC207 D-UNIT 065286
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,350.00/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Length
    6 in
  • Insert Outer Diameter
    5.6900 in
  • Outside Diameter  
    5.6875 in

Details

  • Grease Type
    Mobilith SHC PM 220
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    065286
  • Material
    065286
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475035373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)