Motion
DU-C-215     TYPE C

DODGE
DU-C-215 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.9375 in Bore Dia., 6.5000 in OD, Adapter Mount
Mi Item #00574715
MFR #DU-C-215 TYPE C
Price$4,871.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-C-215 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.9375 in Bore Dia., 6.5000 in OD, Adapter Mount
Mi Item #00574715
MFR #DU-C-215 TYPE C

Mfr description
DUC215 D-UNIT 065287
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,871.70/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Length
    6.5000 in
  • Outside Diameter  
    6.5000 in

Details

  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    065287
  • Material
    065287
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475035380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)