Motion
DU-C-307     TYPE C

DODGE
DU-C-307 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 3.4375 in Bore Dia., 7.7500 in OD, Adapter Mount
Mi Item #00574719
MFR #DU-C-307 TYPE C
Price$8,060.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-C-307 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 3.4375 in Bore Dia., 7.7500 in OD, Adapter Mount
Mi Item #00574719
MFR #DU-C-307 TYPE C

Mfr description
DUC307 D-UNIT 065288
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,060.07/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bore Length
    7 in
  • Insert Outer Diameter
    7.7500 in
  • Outside Diameter  
    7.7500 in

Details

  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    065288
  • Material
    065288
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475035397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)