Motion
DU-C-415     TYPE C

DODGE
DU-C-415 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 4.9375 in Bore Dia., 11.8800 in OD, Adapter Mount
Mi Item #00574729
MFR #DU-C-415 TYPE C
Price$26,108.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-C-415 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 4.9375 in Bore Dia., 11.8800 in OD, Adapter Mount
Mi Item #00574729
MFR #DU-C-415 TYPE C

Mfr description
DUC415 D-UNIT 065306
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,108.59/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Bore Length
    11.2500 in
  • Outside Diameter  
    11.8800 in

Details

  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    065306
  • Material
    065306
  • Max Rpm
    750 rpm
  • Maximum Speed
    750 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475035564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)