Motion
S1U-C-108     TYPE C

DODGE
S1U-C-108 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 1.5000 in Bore Dia., 127 mm OD, Adapter Mount
MI ITEM #00574736
MFR #S1U-C-108 TYPE C
List Price$3,173.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-C-108 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 1.5000 in Bore Dia., 127 mm OD, Adapter Mount
MI ITEM #00574736
MFR #S1U-C-108 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,173.88/each for your price

Overview

Mfr description
S1UC108 S-1 UNIT 087205

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    087205
  • UPC_NO
    782475040827
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.8800 in
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    087205
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text