Motion
S1U-C-203     TYPE C

DODGE
S1U-C-203 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.1875 in Bore Dia., 5.3750 in OD, Adapter Mount
MI ITEM #00574744
MFR #S1U-C-203 TYPE C
Your Price$3,560.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-C-203 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.1875 in Bore Dia., 5.3750 in OD, Adapter Mount
MI ITEM #00574744
MFR #S1U-C-203 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,560.69/each(List $4,272.83)

Overview

Mfr description
S1UC203 S-1 UNIT 087195

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    087195
  • UPC_NO
    782475040735
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    5.7500 in
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    087195
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text