Motion
S1U-C-207     TYPE C

DODGE
S1U-C-207 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 5.6875 in OD, Adapter Mount
MI ITEM #00574748
MFR #S1U-C-207 TYPE C
Price$3,583.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-C-207 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 5.6875 in OD, Adapter Mount
MI ITEM #00574748
MFR #S1U-C-207 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,583.09/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Length
    6.0000 in
  • Outside Diameter  
    5.6875 in

Details

  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    087196
  • Material
    087196
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475040742

Overview

Mfr description
S1UC207 S-1 UNIT 087196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought