Motion
S1U-C-211     TYPE C

DODGE
S1U-C-211 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.6875 in Bore Dia., 6.5625 in OD, Adapter Mount
MI ITEM #00574750
MFR #S1U-C-211 TYPE C
Price$7,531.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-C-211 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.6875 in Bore Dia., 6.5625 in OD, Adapter Mount
MI ITEM #00574750
MFR #S1U-C-211 TYPE C

Mfr description
S1UC211 S-1 UNIT 087218
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,531.32/each

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in
  • Bore Length
    6.5000 in
  • Outside Diameter  
    6.5625 in

Details

  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    087218
  • Material
    087218
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475040919

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)