Motion
S1U-C-500     TYPE C

DODGE
S1U-C-500 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 127 mm Bore Dia., 11.5000 in OD, Adapter Mount
MI ITEM #00574768
MFR #S1U-C-500 TYPE C
List Price$28,700.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-C-500 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 127 mm Bore Dia., 11.5000 in OD, Adapter Mount
MI ITEM #00574768
MFR #S1U-C-500 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,700.11/each for your price

Overview

Mfr description
S1UC500 S-1 UNIT 087231

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    087231
  • UPC_NO
    782475041022
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    11.2500 in
  • Max Rpm
    750 rpm
  • Maximum Speed
    750 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    087231
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought