Motion
B1U-C-215     TYPE C

DODGE
B1U-C-215 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.9375 in Bore Dia., 6.5000 in OD, Adapter Mount
MI ITEM #00574791
MFR #B1U-C-215 TYPE C
Your Price$5,580.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-C-215 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 2.9375 in Bore Dia., 6.5000 in OD, Adapter Mount
MI ITEM #00574791
MFR #B1U-C-215 TYPE C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,580.23/each(List $6,696.28)

Overview

Mfr description
B1UC215 B-1 UNIT 069065

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    069065
  • UPC_NO
    782475038725
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    6.5000 in
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    069065
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text