Motion
B1U-C-303     TYPE C

DODGE
B1U-C-303 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 3.1875 in Bore Dia., 7.7500 in OD, Adapter Mount
Mi Item #00574795
MFR #B1U-C-303 TYPE C
Price$9,768.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-C-303 TYPE C

Roller Insert Bearing - Tapered Roller Bearing, 3.1875 in Bore Dia., 7.7500 in OD, Adapter Mount
Mi Item #00574795
MFR #B1U-C-303 TYPE C

Mfr description
B1UC303 B-1 UNIT 069045
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,768.97/each

Specifications

Dimensions

  • Bore Diameter  
    3.1875 in
  • Bore Length
    7.0000 in
  • Outside Diameter  
    7.7500 in

Details

  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    069045
  • Material
    069045
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475038602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)