Motion
B1U-C-304

DODGE
B1U-C-304

Roller Insert Bearing - Tapered Roller Bearing, 3.2500 in Bore Dia., Adapter Mount
Mi Item #00574796
MFR #B1U-C-304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-C-304

Roller Insert Bearing - Tapered Roller Bearing, 3.2500 in Bore Dia., Adapter Mount
Mi Item #00574796
MFR #B1U-C-304

Mfr description
B1UC304 B-1 UNIT 069046
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in

Details

  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    069046
  • Material
    069046
  • Max Rpm
    1500 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475038619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)