Motion
B1U-C-307

DODGE
B1U-C-307

Roller Insert Bearing - Tapered Roller Bearing, 3-7/16 in Bore Dia., Adapter Mount
MI ITEM #00574797
MFR #B1U-C-307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-C-307

Roller Insert Bearing - Tapered Roller Bearing, 3-7/16 in Bore Dia., Adapter Mount
MI ITEM #00574797
MFR #B1U-C-307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B1UC307 B-1 UNIT 069066

Specifications

  • Type Of Bearing
    Tapered Roller
  • Locking Device
    Adapter Mount
  • Seal Type
    Labyrinth
  • Manufacturer Catalog Number
    069066
  • UPC_NO
    782475038732
  • Grease Type
    MobilGrease XHP222
  • Max Rpm
    1500 rpm
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    069066

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text