Motion
B1U-C-408    TYPE C

DODGE
B1U-C-408 TYPE C

Roller Insert Bearing - 4-1/2 in Bore Dia., Adapter Mount
Mi Item #00574806
MFR #B1U-C-408 TYPE C
Price$22,099.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-C-408 TYPE C

Roller Insert Bearing - 4-1/2 in Bore Dia., Adapter Mount
Mi Item #00574806
MFR #B1U-C-408 TYPE C

Mfr description
B1UC408 B-1 UNIT 069073
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,099.51/each

Specifications

Dimensions

  • Bore Diameter  
    4-1/2 in

Details

  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    069073
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)