Motion
P2B-SD-115     SPECIAL DUTY

DODGE
P2B-SD-115 SPECIAL DUTY

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00574827
MFR #P2B-SD-115 SPECIAL DUTY
Your Price$2,955.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SD-115 SPECIAL DUTY

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00574827
MFR #P2B-SD-115 SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,955.16/each(List $4,432.74)

Overview

Mfr description
P2BSD115 NON EXP PIL BLK 066218

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.2500 to 9.2500 in
  • Base To Bore Centerline
    3.2500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Duty Type
    Special Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Piston Ring
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.25 in
  • Dynamic Load Capacity
    8266 lbf
  • Housing Type
    Two-Bolt Pillow Block
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • UPC_NO
    782475035724
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Take Up Frame Size
    HD-200
  • Material
    066218
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Type
    Pillow Block Special Duty Bearing
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought