Motion
P2B-SD-306     SPECIAL DUTY

DODGE
P2B-SD-306 SPECIAL DUTY

Pillow Block Roller Bearing Unit - 3.3750 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Special Duty
MI ITEM #00574848
MFR #P2B-SD-306 SPECIAL DUTY
Price$12,420.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SD-306 SPECIAL DUTY

Pillow Block Roller Bearing Unit - 3.3750 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Special Duty
MI ITEM #00574848
MFR #P2B-SD-306 SPECIAL DUTY

Mfr description
P2BSD306 NON EXP PIL BLK 066237
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,420.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.5000 in
  • Base Width
    5.5000 in
  • Bolt Center Diameter
    13.2500 to 14.2500 in
  • Bolt Center To Center Length
    13.2500 to 14.2500 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    3.3750 in
  • Bore Inside Diameter
    3.3750 in
  • Bore Length
    6.38 in
  • Housing Width
    5.5000 in
  • Inside Diameter
    3.3750 in
  • Length Through Bore
    6.3800 in
  • Max Bolt Hole Spacing
    14.2500 in
  • Min Bolt Hole Spacing
    13.2500 in
  • Overall Width
    5.5000 in
  • Shaft Diameter
    3.3750 in
  • Take Up Frame Size
    HD-350
  • Weight
    116 lbs
  • Width
    5.5000 in, 139.69 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Country of Origin
    US
  • Duty Type
    Special Duty
  • Dynamic Load Capacity
    23553 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    066237
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Piston Ring
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    173400 lbf
  • Type
    Pillow Block Special Duty Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475035908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)