Motion
P2B-SD-109E     SPECIAL DUTY

DODGE
P2B-SD-109E SPECIAL DUTY

Pillow Block Roller Bearing Unit - 1-9/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574854
MFR #P2B-SD-109E SPECIAL DUTY
List Price$3,907.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SD-109E SPECIAL DUTY

Pillow Block Roller Bearing Unit - 1-9/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574854
MFR #P2B-SD-109E SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,907.87/each for your price

Overview

Mfr description
P2BSD109E EXP PIL BLK 066248

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    7.5600 to 7.9400 in
  • Base To Bore Centerline
    3.1300 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Duty Type
    Special Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Piston Ring
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.13 in
  • Dynamic Load Capacity
    8266 lbf
  • Housing Type
    Two-Bolt Pillow Block
  • Maximum Speed
    3000 rpm
  • UPC_NO
    782475035991
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Take Up Frame Size
    HD-200
  • Material
    066248
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Type
    Pillow Block Special Duty Bearing
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought