Motion
P4B-SD-1000

DODGE
P4B-SD-1000

Pillow Block Roller Bearing - 10 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00574907
MFR #P4B-SD-1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-SD-1000

Pillow Block Roller Bearing - 10 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00574907
MFR #P4B-SD-1000

Mfr description
P4BSD1000 NON EXP PIL BLK 066393
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    14.5000 in
  • Bolt Center To Center Length
    36.5000 to 39.5000 in
  • Bore Diameter  
    10 in

Details

  • Bore Type
    Straight
  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    066393
  • Manufacturer Upc Number
    782475253746
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Dual Piston Ring
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475253746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)