Motion
P4B-SD-300E     SPECIAL DUTY

DODGE
P4B-SD-300E SPECIAL DUTY

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574916
MFR #P4B-SD-300E SPECIAL DUTY
Your Price$6,999.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-SD-300E SPECIAL DUTY

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574916
MFR #P4B-SD-300E SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,999.45/each(List $8,648.17)

Overview

Mfr description
P4BSD300E EXP PIL BLK 066406

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.8800 to 12.6300 in
  • Base To Bore Centerline
    4.7500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Duty Type
    Special Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Piston Ring
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    5.75 in
  • Dynamic Load Capacity
    21331 lbf
  • Housing Type
    Four-Bolt Pillow Block
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • UPC_NO
    782475037025
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Take Up Frame Size
    HD-300
  • Material
    066406
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Type
    Pillow Block Special Duty Bearing
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought