Motion
P4B-SD-306E     SPECIAL DUTY

DODGE
P4B-SD-306E SPECIAL DUTY

Pillow Block Roller Bearing - 3.3750 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #00574918
MFR #P4B-SD-306E SPECIAL DUTY
Price$12,420.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-SD-306E SPECIAL DUTY

Pillow Block Roller Bearing - 3.3750 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #00574918
MFR #P4B-SD-306E SPECIAL DUTY

Mfr description
P4BSD306E EXP PIL BLK 066410
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,420.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.5000 in
  • Bolt Center To Center Length
    13.0000 to 14.5000 in
  • Bore Diameter  
    3.3750 in
  • Bore Inside Diameter
    3.3750 in
  • Inside Diameter
    3.3750 in
  • Shaft Diameter
    3.3750 in
  • Weight
    116 lbs

Details

  • Additional Details
    SPECIAL DUTY
  • Bore Type
    Round
  • Component Type
    Complete Assembly
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    066410
  • Manufacturer Upc Number
    782475037056
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Dual Piston Ring
  • Series
    SPECIAL DUTY
  • Type
    Special Duty
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475037056

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)