Motion
P4BSD715E

DODGE
P4BSD715E

Pillow Block Roller Bearing - 7-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #00574936
MFR #P4BSD715E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4BSD715E

Pillow Block Roller Bearing - 7-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #00574936
MFR #P4BSD715E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P4BSD715E EXP PIL BLK 066428

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    30.5000 to 34 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    12.5000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    11-1/4 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    79200 lbf
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A48 Class 30, BSA, CMA, MPTA, PTDA, UL
  • Weight
    1550 lbs
  • Max Rpm
    700 rpm
  • Manufacturer Catalog Number
    066428
  • UPC_NO
    782475037193
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought