Motion
P4BSD1200E

DODGE
P4BSD1200E

Pillow Block Roller Bearing - 12 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574940
MFR #P4BSD1200E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4BSD1200E

Pillow Block Roller Bearing - 12 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00574940
MFR #P4BSD1200E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P4BSD1200E EXP PIL BLK 066435

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    42.5000 to 45.5000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    17.2500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Dual Piston Ring
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    066435
  • Manufacturer Upc Number
    782475254309
  • UPC_NO
    782475254309
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought