Motion
DU-SD-110

DODGE
DU-SD-110

Roller Insert Bearing - Tapered Roller Bearing, 1-5/8 in Bore Dia., Adapter Mount
MI ITEM #00574945
MFR #DU-SD-110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-SD-110

Roller Insert Bearing - Tapered Roller Bearing, 1-5/8 in Bore Dia., Adapter Mount
MI ITEM #00574945
MFR #DU-SD-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DUSD110 D UNIT 066324

Specifications

  • Type Of Bearing
    Tapered Roller
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    066324
  • UPC_NO
    782475036691
  • Grease Type
    MobilGrease XHP222
  • Max Rpm
    3000 rpm
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    066324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought