Motion
DU-SD-111       SPECIAL DUTY

DODGE
DU-SD-111 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 1.6875 in Bore Dia., 4.5000 in OD, Adapter Mount
Mi Item #00574946
MFR #DU-SD-111 SPECIAL DUTY
Price$3,113.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-SD-111 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 1.6875 in Bore Dia., 4.5000 in OD, Adapter Mount
Mi Item #00574946
MFR #DU-SD-111 SPECIAL DUTY

Mfr description
DUSD111 D UNIT 066281
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,113.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Bore Length
    4.1300 in
  • Outside Diameter  
    4.5000 in

Details

  • Dynamic Load Capacity
    8177 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    066281
  • Material
    066281
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Product Type
    Roller Insert Bearings
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475036288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)