Motion
DU-SD-200       SPECIAL DUTY

DODGE
DU-SD-200 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.0000 in Bore Dia., 4.7500 in OD, Adapter Mount
MI ITEM #00574950
MFR #DU-SD-200 SPECIAL DUTY
Your Price$3,186.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-SD-200 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.0000 in Bore Dia., 4.7500 in OD, Adapter Mount
MI ITEM #00574950
MFR #DU-SD-200 SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,186.99/each(List $3,983.74)

Overview

Mfr description
DUSD200 D UNIT 066464

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    066464
  • UPC_NO
    782475037377
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.2500 in
  • Dynamic Load Capacity
    8266 lbf
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    066464
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought