Motion
DU-SD-202       SPECIAL DUTY

DODGE
DU-SD-202 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.1250 in Bore Dia., 5.3800 in OD, Adapter Mount
MI ITEM #00574951
MFR #DU-SD-202 SPECIAL DUTY
Price$4,743.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-SD-202 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.1250 in Bore Dia., 5.3800 in OD, Adapter Mount
MI ITEM #00574951
MFR #DU-SD-202 SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,743.82/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Bore Length
    4.5600 in
  • Outside Diameter  
    5.3800 in

Details

  • Dynamic Load Capacity
    10716 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    066450
  • Material
    066450
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Product Type
    Roller Insert Bearings
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475037261

Overview

Mfr description
DUSD201 D UNIT 066450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought