Motion
DU-SD-207       SPECIAL DUTY

DODGE
DU-SD-207 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 5.6875 in OD, Adapter Mount
Mi Item #00574955
MFR #DU-SD-207 SPECIAL DUTY
Price$5,145.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-SD-207 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 5.6875 in OD, Adapter Mount
Mi Item #00574955
MFR #DU-SD-207 SPECIAL DUTY

Mfr description
DUSD207 D UNIT 066284
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,145.86/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Length
    5.0600 in
  • Outside Diameter  
    5.6875 in

Details

  • Dynamic Load Capacity
    11010 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    066284
  • Material
    066284
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Product Type
    Roller Insert Bearings
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475036318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)