Motion
DU-SD-214       SPECIAL DUTY

DODGE
DU-SD-214 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.8750 in Bore Dia., 6.5000 in OD, Adapter Mount
Mi Item #00574961
MFR #DU-SD-214 SPECIAL DUTY
Price$6,352.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-SD-214 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.8750 in Bore Dia., 6.5000 in OD, Adapter Mount
Mi Item #00574961
MFR #DU-SD-214 SPECIAL DUTY

Mfr description
DUSD214 D UNIT 066458
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,352.50/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Bore Length
    5.7500 in
  • Outside Diameter  
    6.5000 in

Details

  • Dynamic Load Capacity
    21331 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    066458
  • Material
    066458
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475037322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)