Motion
DU-SD-306       SPECIAL DUTY

DODGE
DU-SD-306 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 3.3750 in Bore Dia., 8.0000 in OD, Adapter Mount
Mi Item #00574965
MFR #DU-SD-306 SPECIAL DUTY
Price$10,719.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-SD-306 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 3.3750 in Bore Dia., 8.0000 in OD, Adapter Mount
Mi Item #00574965
MFR #DU-SD-306 SPECIAL DUTY

Mfr description
DUSD306 D UNIT 066463
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,719.43/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Bore Length
    6.3800 in
  • Outside Diameter  
    8.0000 in

Details

  • Dynamic Load Capacity
    23553 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    066463
  • Material
    066463
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Product Type
    Roller Insert Bearings
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475037360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)