Motion
DU-SD-415       SPECIAL DUTY

DODGE
DU-SD-415 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 4.9375 in Bore Dia., 11.8800 in OD, Adapter Mount
MI ITEM #00574975
MFR #DU-SD-415 SPECIAL DUTY
Price$27,551.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-SD-415 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 4.9375 in Bore Dia., 11.8800 in OD, Adapter Mount
MI ITEM #00574975
MFR #DU-SD-415 SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,551.41/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Bore Length
    10.5000 in
  • Outside Diameter  
    11.8800 in

Details

  • Dynamic Load Capacity
    43550 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    066325
  • Material
    066325
  • Max Rpm
    750 rpm
  • Maximum Speed
    750 rpm
  • Product Type
    Roller Insert Bearings
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475036707

Overview

Mfr description
DUSD415 D UNIT 066325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought