Motion
DU-SD-600       SPECIAL DUTY

DODGE
DU-SD-600 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 6.0000 in Bore Dia., 14.1300 in OD, Adapter Mount
MI ITEM #00574979
MFR #DU-SD-600 SPECIAL DUTY
Your Price$56,289.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DU-SD-600 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 6.0000 in Bore Dia., 14.1300 in OD, Adapter Mount
MI ITEM #00574979
MFR #DU-SD-600 SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56,289.28/each(List $69,548.22)

Overview

Mfr description
DUSD600 D UNIT 066476

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    066476
  • UPC_NO
    782475037476
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    12.0000 in
  • Dynamic Load Capacity
    62000 lbf
  • Max Rpm
    750 rpm
  • Maximum Speed
    750 rpm
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    066476
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought