Motion
DUSD700

DODGE
DUSD700

Tapered Roller Insert Bearing - Tapered Roller Bearing, 7 in Bore Dia., 17.0000 in OD, Adapter Mount, Cast Iron Material
Mi Item #00574982
MFR #DUSD700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DUSD700

Tapered Roller Insert Bearing - Tapered Roller Bearing, 7 in Bore Dia., 17.0000 in OD, Adapter Mount, Cast Iron Material
Mi Item #00574982
MFR #DUSD700

Mfr description
DUSD700 D UNIT 066480
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7 in
  • Inner Ring Width  
    13.5000 in
  • Outside Diameter  
    17.0000 in
  • Weight
    560 lbs

Details

  • Bearing Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    DUSD700
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475037506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)