Motion
B1U-SD-204      SPECIAL DUTY

DODGE
B1U-SD-204 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.2500 in Bore Dia., 5.2500 in OD, Adapter Mount
MI ITEM #00575000
MFR #B1U-SD-204 SPECIAL DUTY
List Price$4,563.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-SD-204 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.2500 in Bore Dia., 5.2500 in OD, Adapter Mount
MI ITEM #00575000
MFR #B1U-SD-204 SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,563.96/each for your price

Overview

Mfr description
B1USD204 B-1 UNIT 066567

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    066567
  • UPC_NO
    782475037896
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.5600 in
  • Dynamic Load Capacity
    10716 lbf
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    066567
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text