Motion
B1U-SD-208      SPECIAL DUTY

DODGE
B1U-SD-208 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.5000 in Bore Dia., 5.7500 in OD, Adapter Mount
Mi Item #00575003
MFR #B1U-SD-208 SPECIAL DUTY
Price$3,997.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-SD-208 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.5000 in Bore Dia., 5.7500 in OD, Adapter Mount
Mi Item #00575003
MFR #B1U-SD-208 SPECIAL DUTY

Mfr description
B1USD208 B-1 UNIT 066570
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,997.95/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Bore Length
    5.0600 in
  • Outside Diameter  
    5.7500 in

Details

  • Dynamic Load Capacity
    11010 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    066570
  • Material
    066570
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Product Type
    Roller Insert Bearings
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475037919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)