Overview
Mfr description
B1USD111 PER DWG 2174F 066339
Specifications
- Type Of BearingTapered Roller
- Locking DeviceAdapter Mount
- Manufacturer Catalog Number066339
- Grease TypeMobilGrease XHP222
- Dynamic Load Capacity8177 lbf
- Bore Diameter
- LubricationGrease
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data