Motion
B1U-SD-407      SPECIAL DUTY

DODGE
B1U-SD-407 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 4.4375 in Bore Dia., 10.5000 in OD, Adapter Mount
MI ITEM #00575021
MFR #B1U-SD-407 SPECIAL DUTY
Your Price$21,922.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-SD-407 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 4.4375 in Bore Dia., 10.5000 in OD, Adapter Mount
MI ITEM #00575021
MFR #B1U-SD-407 SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21,922.63/each(List $27,086.51)

Overview

Mfr description
B1USD407 B-1 UNIT 066587

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    066587
  • UPC_NO
    782475038060
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    9.5000 in
  • Dynamic Load Capacity
    35145 lbf
  • Max Rpm
    1000 rpm
  • Maximum Speed
    1000 rpm
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    066587
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought