Motion
S1U-SD-108      SPECIAL DUTY

DODGE
S1U-SD-108 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 1.5000 in Bore Dia., 4.0625 in OD, Adapter Mount
MI ITEM #00575038
MFR #S1U-SD-108 SPECIAL DUTY
List Price$3,272.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-SD-108 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 1.5000 in Bore Dia., 4.0625 in OD, Adapter Mount
MI ITEM #00575038
MFR #S1U-SD-108 SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,272.28/each for your price

Overview

Mfr description
S1USD108 S-1 UNIT 066501

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    066501
  • UPC_NO
    782475037537
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.0000 in
  • Dynamic Load Capacity
    7717 lbf
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    066501
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought