Motion
S1U-SD-114      SPECIAL DUTY

DODGE
S1U-SD-114 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 1.8750 in Bore Dia., 4.8125 in OD, Adapter Mount
Mi Item #00575043
MFR #S1U-SD-114 SPECIAL DUTY
Price$3,654.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-SD-114 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 1.8750 in Bore Dia., 4.8125 in OD, Adapter Mount
Mi Item #00575043
MFR #S1U-SD-114 SPECIAL DUTY

Mfr description
S1USD114 S-1 UNIT 066503
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,654.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Bore Length
    4.2500 in
  • Outside Diameter  
    4.8125 in

Details

  • Dynamic Load Capacity
    8266 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    066503
  • Material
    066503
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Product Type
    Roller Insert Bearings
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475037551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)