Motion
S1U-SD-207      SPECIAL DUTY

DODGE
S1U-SD-207 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 5.6875 in OD, Adapter Mount
Mi Item #00575050
MFR #S1U-SD-207 SPECIAL DUTY
Price$4,765.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-SD-207 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 5.6875 in OD, Adapter Mount
Mi Item #00575050
MFR #S1U-SD-207 SPECIAL DUTY

Mfr description
S1USD207 S-1 UNIT 066294
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,765.67/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Length
    5.0600 in
  • Outside Diameter  
    5.6875 in

Details

  • Dynamic Load Capacity
    11010 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    066294
  • Material
    066294
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Product Type
    Roller Insert Bearings
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475036417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)