Motion
S1U-SD-215      SPECIAL DUTY

DODGE
S1U-SD-215 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.9375 in Bore Dia., 6.5625 in OD, Adapter Mount
Mi Item #00575055
MFR #S1U-SD-215 SPECIAL DUTY
Price$6,535.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-SD-215 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 2.9375 in Bore Dia., 6.5625 in OD, Adapter Mount
Mi Item #00575055
MFR #S1U-SD-215 SPECIAL DUTY

Mfr description
S1USD215 S-1 UNIT 066295
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,535.35/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Length
    5.7500 in
  • Outside Diameter  
    6.5625 in

Details

  • Dynamic Load Capacity
    21331 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    066295
  • Material
    066295
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475036424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)