Motion
S1U-SD-408      SPECIAL DUTY

DODGE
S1U-SD-408 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 4.5000 in Bore Dia., 10.6250 in OD, Adapter Mount
MI ITEM #00575068
MFR #S1U-SD-408 SPECIAL DUTY
Your Price$22,169.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-SD-408 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 4.5000 in Bore Dia., 10.6250 in OD, Adapter Mount
MI ITEM #00575068
MFR #S1U-SD-408 SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22,169.89/each(List $27,392.01)

Overview

Mfr description
S1USD408 S-1 UNIT 066526

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    066526
  • UPC_NO
    782475037742
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    9.5000 in
  • Dynamic Load Capacity
    35145 lbf
  • Max Rpm
    1000 rpm
  • Maximum Speed
    1000 rpm
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    066526
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text