Motion
S1U-SD-415      SPECIAL DUTY

DODGE
S1U-SD-415 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 4.9375 in Bore Dia., 11.5000 in OD, Adapter Mount
Mi Item #00575069
MFR #S1U-SD-415 SPECIAL DUTY
Price$29,454.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-SD-415 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 4.9375 in Bore Dia., 11.5000 in OD, Adapter Mount
Mi Item #00575069
MFR #S1U-SD-415 SPECIAL DUTY

Mfr description
S1USD415 S-1 UNIT 066299
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29,454.74/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Bore Length
    10.5000 in
  • Outside Diameter  
    11.5000 in

Details

  • Dynamic Load Capacity
    43550 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    066299
  • Material
    066299
  • Max Rpm
    750 rpm
  • Maximum Speed
    750 rpm
  • Product Type
    Roller Insert Bearings
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475036462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)